ECOPARTS

ECOPARTS Filter element E20165RN3010V2,0

  • ERIKS:13519137
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
10 µm
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
175 mm
Internal diameter
62.8 mm
Outer Diameter
99 mm