
€106.00/ pieceexcl. VAT
€128.26incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | E |
Code digit | E 20045 DN 3 040 |
Filter element material | Metal mesh |
Filter fineness | 40 µm |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 397 mm |
Internal diameter | 42.2 mm |
Outer Diameter | 80 mm |