
€183.00/ pieceexcl. VAT
€221.43incl. VAT
Sold per: 35Min. order: 35
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
Type of filter element | Pressure filter element |
Material sealing | FKM |
Length of filter element | 248 mm |
Internal diameter | 42.2 mm |
Outer Diameter | 80 mm |