
€179.00/ pieceexcl. VAT
€216.59incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | E |
Code digit | E 20030 DN 2 006 |
Filter element material | Fiber glass |
Filter fineness | 6 µm |
Differential pressure | 30 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 248 mm |
Internal diameter | 42.2 mm |
Outer Diameter | 80 mm |