ECOPARTS

ECOPARTS Filter element E20018DN3010FKM

  • ERIKS:13519082
Image 1
Save to list
Not available in webshop

Sold per: 9Min. order: 9

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
10 µm
Type of filter element
Pressure filter element
Material sealing
FKM
Length of filter element
225 mm
Internal diameter
34.2 mm
Outer Diameter
60 mm