ECOPARTS

ECOPARTS Filter element E20013DN3450

  • ERIKS:13519060
Image 1
Save to list

€53.70/ pieceexcl. VAT

€64.98incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
150 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
247 mm
Internal diameter
24.2 mm
Outer Diameter
45 mm