ECOPARTS

ECOPARTS Filter element E20008DN1025

  • ERIKS:13519036
Image 1
Save to list

€50.70/ pieceexcl. VAT

€61.35incl. VAT

Sold per: 13Min. order: 13

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Series
E
Code digit
E 20008 DN 1 025
Filter element material
Cellulose
Filter fineness
25 µm
Differential pressure
30 bar
Type of filter element
Pressure filter element
Temperature range
from -10 to 120 °C
Material sealing
NBR
Length of filter element
157 mm
Internal diameter
24.2 mm
Outer Diameter
45 mm