
€48.60/ pieceexcl. VAT
€58.81incl. VAT
Sold per: 28Min. order: 28
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Filter paper |
Filter fineness | 10 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 98 mm |
Internal diameter | 24.2 mm |
Outer Diameter | 45 mm |