
€69.70/ pieceexcl. VAT
€84.34incl. VAT
Sold per: 23Min. order: 23
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | E |
Code digit | E 20004 DN 3 025 |
Filter element material | Metal mesh |
Filter fineness | 25 µm |
Differential pressure | 30 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 83 mm |
Internal diameter | 24.2 mm |
Outer Diameter | 45 mm |