
€51.00/ pieceexcl. VAT
€61.71incl. VAT
Sold per: 65Min. order: 65
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Filter paper |
Filter fineness | 6 µm |
Type of filter element | Pressure filter element |
Material sealing | FKM |
Length of filter element | 83 mm |
Internal diameter | 24.2 mm |
Outer Diameter | 45 mm |