ECOPARTS

ECOPARTS Filter element E156RN3040

  • ERIKS:14039616
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
40 µm
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
92 mm
Internal diameter
25.5 mm
Outer Diameter
53 mm