ECOPARTS

ECOPARTS Filter element E1225RN3040

  • ERIKS:14039564
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
40 µm
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
222 mm
Internal diameter
38 mm
Outer Diameter
74 mm