ECOPARTS

ECOPARTS Filter element E11401RN3100FKM

  • ERIKS:13518919
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
100 µm
Type of filter element
Return filter element
Material sealing
FKM
Length of filter element
514 mm
Internal diameter
94 mm
Outer Diameter
142 mm