
€321.00/ pieceexcl. VAT
€388.41incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | E |
Code digit | E 11401 RN 3 060 |
Filter element material | Metal mesh |
Filter fineness | 60 µm |
Differential pressure | 30 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 513 mm |
Internal diameter | 94 mm |
Outer Diameter | 142 mm |