ECOPARTS

ECOPARTS Filter element E11401RN1010

  • ERIKS:14039528
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Filter paper
Filter fineness
10 µm
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
514 mm
Internal diameter
94 mm
Outer Diameter
142 mm