
€493.00/ pieceexcl. VAT
€596.53incl. VAT
Sold per: 7Min. order: 7
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 25 µm |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 508 mm |
Internal diameter | 94 mm |
Outer Diameter | 142 mm |