
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Filter paper |
Filter fineness | 15 µm |
Connection | 1.3/8"-12 UNF |
Type of filter element | Spin-on cartridge element |
Material sealing | NBR |
Length of filter element | 154 mm |
Outer Diameter | 95 mm |