
€453.00/ pieceexcl. VAT
€548.13incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Code digit | C 2727 DN 2 003 WS |
Filter element material | Fiber glass |
Filter fineness | 3 µm |
Differential pressure | 3 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
End caps material | Plastic |
Material sealing | NBR |
Length of filter element | 263 mm |
Internal diameter | 59 mm |
Outer Diameter | 260 mm |