
€112.00/ pieceexcl. VAT
€135.52incl. VAT
Sold per: 18Min. order: 18
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 232 mm |
Internal diameter | 40.2 mm |
Outer Diameter | 78 mm |