ECOPARTS

ECOPARTS Filter element A30823DH2010

  • ERIKS:13518771
Image 1
Save to list

€259.00/ pieceexcl. VAT

€313.39incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
232 mm
Internal diameter
40.2 mm
Outer Diameter
78 mm