
€106.00/ pieceexcl. VAT
€128.26incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | A |
Code digit | A 30730 RN 2 025 / V1,5 |
Filter element material | Fiber glass |
Filter fineness | 25 µm |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 1.5 bar |
Material sealing | NBR |
Length of filter element | 302.5 mm |
Internal diameter | 31.5 mm |
Outer Diameter | 63.7 mm |