
€60.60/ pieceexcl. VAT
€73.33incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | A |
Code digit | A 30623 DN 2 016 |
Filter element material | Fiber glass |
Filter fineness | 21 µm |
Differential pressure | 10 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 232 mm |
Internal diameter | 28.3 mm |
Outer Diameter | 58.8 mm |