ECOPARTS

ECOPARTS Filter element A30623DH2025

  • ERIKS:13518750
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
25 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
233.5 mm
Internal diameter
28.5 mm
Outer Diameter
56 mm