
€53.50/ pieceexcl. VAT
€64.74incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | A |
Code digit | A 30620 RN 2 025 / V1,5 |
Filter element material | Fiber glass |
Filter fineness | 25 µm |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 1.5 bar |
Material sealing | NBR |
Length of filter element | 200 mm |
Internal diameter | 28.5 mm |
Outer Diameter | 61.5 mm |