
€46.70/ pieceexcl. VAT
€56.51incl. VAT
52 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Filter paper |
Filter fineness | 10 µm |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 200 mm |
Internal diameter | 28.5 mm |
Outer Diameter | 61.5 mm |