
€57.80/ pieceexcl. VAT
€69.94incl. VAT
Sold per: 38Min. order: 38
Estimated delivery date - 11/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | A |
Code digit | A 30520 DN 2 003 |
Filter element material | Fiber glass |
Filter fineness | 3 µm |
Differential pressure | 20 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 199 mm |
Internal diameter | 20.5 mm |
Outer Diameter | 45.5 mm |