
€114.00/ pieceexcl. VAT
€137.94incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | A |
Code digit | A 30520 DH 2 003 |
Filter element material | Glass-fibre reinforced |
Filter fineness | 3 µm |
Differential pressure | 160 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 200 mm |
Internal diameter | 20.2 mm |
Outer Diameter | 44.5 mm |