
€42.10/ pieceexcl. VAT
€50.94incl. VAT
Sold per: 27Min. order: 27
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | A |
Code digit | A 30510 DN 2 016 |
Filter element material | Fiber glass |
Filter fineness | 16 µm |
Differential pressure | 10 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 101.3 mm |
Internal diameter | 20.6 mm |
Outer Diameter | 45 mm |