
€39.40/ pieceexcl. VAT
€47.67incl. VAT
Sold per: 27Min. order: 27
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | A |
Code digit | A 30508 RN 3 060 / V1,5 |
Filter element material | Metal mesh |
Filter fineness | 60 µm |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 1.5 bar |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 80 mm |
Internal diameter | 20.5 mm |
Outer Diameter | 45.5 mm |