
€66.70/ pieceexcl. VAT
€80.71incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | A |
Code digit | A 21217 DN 2 016 |
Filter element material | Fiber glass |
Filter fineness | 16 µm |
Differential pressure | 5 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 164.6 mm |
Internal diameter | 59 mm |
Outer Diameter | 118 mm |