
€44.80/ pieceexcl. VAT
€54.21incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 04/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Filter paper |
Filter fineness | 10 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 165 mm |
Internal diameter | 59.9 mm |
Outer Diameter | 118 mm |