ECOPARTS

ECOPARTS Filter element A20933RN1025

  • ERIKS:13518687
Image 1
Save to list

€41.80/ pieceexcl. VAT

€50.58incl. VAT

Sold per: 16Min. order: 16

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Filter paper
Filter fineness
25 µm
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
328 mm
Internal diameter
50.3 mm
Outer Diameter
89 mm