
€65.20/ pieceexcl. VAT
€78.89incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | A |
Code digit | A 20920 DN 3 100 |
Filter element material | Metal mesh |
Filter fineness | 100 µm |
Differential pressure | 20 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 196.4 mm |
Internal diameter | 59 mm |
Outer Diameter | 83 mm |