





Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1085E |
Process connection | Flange |
Size process connection | DN40 |
Pressure rating | PN16 |
Max. operating pressure | 13 bar |
Operating temperature | from 0 to 200 °C |
Maximum medium temperature (continuous) | 200 °C |
Housing material | Steel |
Material quality | 1.0345 |
Suitable for compressed air | Yes |
Suitable for steam | Yes |
Dimension | DN40 |
D | 168 mm |
H | 500 mm |
H1 | 200 mm |
L | 300 mm |
Weight | 21 kg |