Products
Brands
About Eriks
Customer service
BE - English
Home
V-port ball 90° Type: 7249X St...
ECON® V-port ball 90° Type: 7249X Stainless steel Suitable for: ISO 5211 Direct Mount DN full bore: DN50 - 2"
ERIKS:
15111401
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
ECON®
Type
7249X
Execution
V-port ball 90°
Material
Stainless steel
Material quality
ASTM A351 CF8M
DN full bore
DN50 - 2"
Angle (degrees)
90°
See all variants
Log in