ECON®

ECON® V-port ball 90° Stainless steel Suitable for: Premium ball valve DN full bore: 3" (80) DN reduced bore: 4" (100)

  • ERIKS:13470422
  • Manufacturer:8716901106247
Image 1
Image 2
Image 1
Image 2
Save to list

€312.80/ pieceexcl. VAT

€378.49incl. VAT

23 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Execution
V-port ball 90°
Material
Stainless steel
Material quality
ASTM A351 CF8M
DN full bore
3" (80)
DN reduced bore
4" (100)
Angle (degrees)
90°
Suitable from year of construction
2017
Spare parts & accessories

€202.00/ pieceexcl. VAT

€244.42incl. VAT

8 In stock - Estimated delivery date 13/11/2026