




€165.33/ pieceexcl. VAT
€200.05incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Execution | V-port ball 90° |
Material | Stainless steel |
Material quality | ASTM A351 CF8M |
DN full bore | 2" (50) |
DN reduced bore | 2.1/2" (65) |
Angle (degrees) | 90° |
Suitable from year of construction | 2017 |
€177.00/ pieceexcl. VAT
€214.17incl. VAT
1 In stock - Estimated delivery date 10/11/2026