ECON®

ECON® V-port ball 90° Stainless steel Suitable for: Premium ball valve DN full bore: 1.1/2" (40) DN reduced bore: 2" (50)

  • ERIKS:13470415
  • Manufacturer:8716901106018
Image 1
Image 2
Image 1
Image 2
Save to list

€144.93/ pieceexcl. VAT

€175.37incl. VAT

33 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Execution
V-port ball 90°
Material
Stainless steel
Material quality
ASTM A351 CF8M
DN full bore
1.1/2" (40)
DN reduced bore
2" (50)
Angle (degrees)
90°
Suitable from year of construction
2017
Spare parts & accessories

€171.00/ pieceexcl. VAT

€206.91incl. VAT

8 In stock - Estimated delivery date 13/11/2026