

€127.93/ pieceexcl. VAT
€154.80incl. VAT
21 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7249X |
Execution | V-port ball 60° |
Material | Stainless steel |
Material quality | ASTM A351 CF8M |
DN full bore | DN32 - 1.1/4" |
Angle (degrees) | 60° |