ECON®

ECON® V-port ball 60° Type: 7249X Stainless steel Suitable for: ISO 5211 Direct Mount DN full bore: DN15- 1/2"

  • ERIKS:13467630
  • Manufacturer:8716901236715
Image 1
Save to list

€66.64/ pieceexcl. VAT

€80.63incl. VAT

20 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7249X
Execution
V-port ball 60°
Material
Stainless steel
Material quality
ASTM A351 CF8M
DN full bore
DN15 - 1/2"
Angle (degrees)
60°