




€69.36/ pieceexcl. VAT
€83.93incl. VAT
29 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Execution | V-port ball 60° |
Material | Stainless steel |
Material quality | ASTM A351 CF8M |
DN full bore | 3/4" (20) |
DN reduced bore | 1" (25) |
Angle (degrees) | 60° |
Suitable from year of construction | 2017 |
€171.00/ pieceexcl. VAT
€206.91incl. VAT
Estimated delivery date - 15/12/2026