




€43.78/ pieceexcl. VAT
€52.97incl. VAT
47 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Execution | V-port ball 60° |
Material | Stainless steel |
Material quality | ASTM A351 CF8M |
DN full bore | 1/4" - 3/8" - 1/2" |
Angle (degrees) | 60° |
Suitable from year of construction | 2017 |
€171.00/ pieceexcl. VAT
€206.91incl. VAT
9 In stock - Estimated delivery date 12/11/2026