




€511.70/ pieceexcl. VAT
€619.16incl. VAT
41 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Execution | V-port ball 30° |
Material | Stainless steel |
Material quality | ASTM A351 CF8M |
DN full bore | 4" (100) |
Angle (degrees) | 30° |
Suitable from year of construction | 2017 |
€202.00/ pieceexcl. VAT
€244.42incl. VAT
21 In stock - Estimated delivery date 10/11/2026