ECON®

ECON® V-port ball 30° Stainless steel Suitable for: Premium ball valve DN full bore: 1" (25) DN reduced bore: 1.1/4" (32)

  • ERIKS:13470379
  • Manufacturer:8716901106056
Image 1
Image 2
Image 1
Image 2
Save to list

€101.58/ pieceexcl. VAT

€122.91incl. VAT

39 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Execution
V-port ball 30°
Material
Stainless steel
Material quality
ASTM A351 CF8M
DN full bore
1" (25)
DN reduced bore
1.1/4" (32)
Angle (degrees)
30°
Suitable from year of construction
2017
Spare parts & accessories

€171.00/ pieceexcl. VAT

€206.91incl. VAT

17 In stock - Estimated delivery date 13/11/2026