ECON®

ECON® Trunnion mounted ball valve Type: 6297 Stainless steel/TFM 4215/FPM (FKM) Full bore Bare stem Class 300 Flange 10" (250)

  • ERIKS:14460284
  • Manufacturer:8716901135766
Image 1
Image 2
Image 1
Image 2
Save to list

€16,250.00/ pieceexcl. VAT

€19,662.50incl. VAT

Estimated delivery date - 18/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6297
Norm
ASME
Construction type
2-way
Housing construction
2-part
Housing material
Stainless steel
Material quality
ASTM A351 CF8M
Nominal inner diameter
10" (250)
Connection
Flange
Pressure rating
Class 300
Flange finish
Raised face
Face to Face norm
ASME B16.10, T2, Serie 8
Face to Face length
568 mm
Manual operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F16
Bore
Full bore
Material ball
ASTM A182 F316
Seat material
TFM 4215
Spindle material
ASTM 276 S31803 A (F51)
Primary spindle seal material
50% SS + 50% PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/Graphite
DN
10" (250)
d
252 mm
L
533 mm
H
439 mm
Weight
370 kg