ECON®

ECON® Trunnion mounted ball valve Type: 6289 Stainless steel/TFM 4215/FPM (FKM) Full bore Bare stem PN40 Flange DN200

  • ERIKS:14460247
  • Manufacturer:8716901135575
Image 1
Image 2
Image 1
Image 2
Save to list

€9,555.00/ pieceexcl. VAT

€11,561.55incl. VAT

Estimated delivery date - 18/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6289
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN200
Connection
Flange
Pressure rating
PN40
Flange finish
Raised face
Face to Face norm
EN 558, Series 4
Face to Face length
502 mm
Manual operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F14
Bore
Full bore
Material ball
ASTM A182 F316
Seat material
TFM 4215
Spindle material
ASTM 276 S31803 A (F51)
Primary spindle seal material
50% SS + 50% PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/Graphite
DN
DN200
Pressure class
PN40
d
201 mm
L
502 mm
H
424 mm
Weight
240 kg