ECON®

ECON® Trunnion mounted ball valve Type: 6245 Steel/TFM 1600/FPM (FKM) Full bore Bare stem Class 150 Flange 12" (300)

  • ERIKS:14460254
  • Manufacturer:8716901136015
Image 1
Image 2
Image 1
Image 2
Save to list

€13,930.00/ pieceexcl. VAT

€16,855.30incl. VAT

Estimated delivery date - 18/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6245
Norm
ASME
Construction type
2-way
Housing construction
2-part
Housing material
Steel
Material quality
ASTM A216 WCB
Surface protection
Paint min. 60 µm
Nominal inner diameter
12" (300)
Connection
Flange
Pressure rating
Class 150
Flange finish
Raised face
Face to Face norm
ASME B16.10, T1, Series 20
Face to Face length
610 mm
Manual operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F25
Bore
Full bore
Material ball
ASTM A182 F316
Seat material
TFM 1600
Spindle material
ASTM 276 S31803 A (F51)
Primary spindle seal material
50% SS + 50% PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/Graphite
DN
12" (300)
d
303 mm
L
610 mm
H
481 mm
Weight
485 kg