




€20.23/ pieceexcl. VAT
€24.48incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1397 |
Model | Tension socket |
Norm | DIN 16283 |
Process connection | Internal thread right hand |
Size process connection | 1/4" BSPP(G) |
Connection instrument side | Internal thread left hand |
Size instrument connection | 1/4" BSPP(G) |
Material | Brass |
Max. operating pressure | 250 bar |
Article | 12751917 |
A | 1/4" (G)BSPP RH |
B | 1/4" (G)BSPP LH |
L | 23 mm |
SW | 17 mm |