ECON®

ECON® Temperature sensor fig. 30100 Pt100 H28 stainless steel measuring range -50 - 200 °C insert length 150 mm 1/2" BSPP

  • ERIKS:13674098
  • Manufacturer:8716901104151
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€170.00/ pieceexcl. VAT

€205.70incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
30100
Model
Temperature sensor
Type of connection head
Type B
Measuring element
Pt100 3 wires
Accuracy class
Class B IEC 60751
Measuring insert
Not replaceable
Measuring range
from -50 to 200 °C
With display
No
Process connection
External thread
Size process connection
1/2" BSPP(G)
With neck
Yes
With pocket tube
No
Sensor diameter
8 mm
Insert length
150 mm
Process connection material
Stainless steel 316L
Material connection head
Aluminium
Material cable screw gland
Brass, Nickel-plated
Sensor material
Stainless steel 316L
Electrical connection
Cable entry PG16
Level of protection (IP value)
IP54/IP65 with/without use of cable screw gland
Ambient temperature
from -40 to 80 °C