






€168.30/ pieceexcl. VAT
€203.64incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 30100 |
Model | Temperature sensor |
Type of connection head | Type B |
Measuring element | Pt100 3 wires |
Accuracy class | Class B IEC 60751 |
Measuring insert | Not replaceable |
Measuring range | from -50 to 200 °C |
With display | No |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
With neck | Yes |
With pocket tube | No |
Sensor diameter | 8 mm |
Insert length | 100 mm |
Process connection material | Stainless steel 316L |
Material connection head | Aluminium |
Material cable screw gland | Brass, Nickel-plated |
Sensor material | Stainless steel 316L |
Electrical connection | Cable entry PG16 |
Level of protection (IP value) | IP54/IP65 with/without use of cable screw gland |
Ambient temperature | from -40 to 80 °C |